LONG JOHN AIR GUN 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LONG JOHN AIR GUN 18 IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR900LJ018AA
  • Mfr. Model # 900LJ018AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Air Gun
  • Colour Chrome
  • Max. dBA 100
  • Body Material Cast Aluminum
  • Nozzle Venturi
  • Output 1.1 lbf
  • Outlet Size 1/8" (F)NPT
  • Overall Length 22-1/4"
  • Standards OSHA
  • Trigger Button
  • Extension Size 18"
  • Nozzle Length 7/16"
  • Air Consumption 16 scfm
  • Max. Inlet Pressure 120 psi
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Thumb Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list