Discontinued with Replacement
LONG HANDLED BRUSH GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LONG HANDLED BRUSH GR

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC41852
  • Mfr. Model # 41852
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LONG-HANDLED CHURN BRUSH, STIFF GRN

Your Price: NA

Product Details

Long handled brush, stiff bristles. Size 2 in. x 16.5 in. Colour: Gray.

Technical Specs

  • Bristle Color Green
  • Brush Width 2"
  • Brush Length 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list