Skip Content
LONG FLARE NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONG FLARE NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE41FL8
  • Mfr. Model # 41FL8
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Long Nut
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 1/2"
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Fitting Connection Type Tube
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal
  • Max. Pressure 750 PSI
  • Flare Type 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list