LONG BARREL CU LUG,1 HOLE,500 KCMIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LONG BARREL CU LUG,1 HOLE,500 KCMIL

BURNDY

Web Price : $40.04 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C355
  • Mfr. Model # 22C355
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Standards CSA:UL467:UL Listed
  • Item One Hole Long Barrel CU Lug
  • Colour Code Brown
  • Die Code 20
  • Connector Type Straight Barrel
  • Length 4.39"
  • Material Copper
  • Barrel Length Long
  • Plate Material Electro Tin
  • Width 1.56"
  • Stud Size 5/8"
  • Peep Hole No
  • Cable Size 500 kcmil
  • Hole Center to End 0.660"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list