!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOGISTICS TRACK10FT X 5IN E SERIES

LOGISTICS TRACK10FT X 5IN E SERIES

KINEDYNE

LOGISTICS TRACK10FT X 5IN E SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOGISTICS TRACK10FT X 5IN E SERIES

LOGISTICS TRACK10FT X 5IN E SERIES

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KDN43002
  • Mfr. Model # 43002
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 882
  • Shipping Weight 16.2 lbs

Product Details

Logistics track is available in series E, A, or F styles and have been designed to provide a secure attachment point for your interior van cargo control systems. Will accept the appropriate logistic end fittings, sockets, beams or bars. Note: all logistic track comes standard in 10 ft. lengths.

Technical Specs

  • Item Series E Logistic Track
  • Mounting Style Bolt-On
  • Width 5''
  • Finish Powder Coated
  • Standards WSTDA, FMCSA
  • Material High Strength Steel
  • Length 120"
  • Depth 13/32" to 29/64"
  • For Use With E or "a" Track Accessories, Bars and Logistic Straps. Mfr No. 641201. 641601, 642001, 641202, 641602, 642002, 651201, 651601, 652001, 651202, 651602, 652002, Fe8066-1, Fe8066-3, Fe8066-3xl, Fe8000-1, Fe8000-12, Fe8000-12xl, Fe8050-6, Fe8050-5, 80023, 1845, 43009-2, 60001 and 60002
  • Includes All Logistic Tracks Have Been Designed and Engineered to Provide a Secure Attachment Point for a Wide Variety Interior Van Cargo Control Systems and Come Standard in 10 Foot Lengths, Constructed with 12 Gauge High Strength Steel with a Grey Powder Coat Finish

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list