Skip Content
LOGISTIC RATCHET STRAP 3 FT X 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOGISTIC RATCHET STRAP 3 FT X 2 IN

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCA5304SEF
  • Mfr. Model # 5304SEF
  • UNSPSC # 31151906
  • CATALOGUE PAGE # 799
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Includes Hook
  • Item Logistic Ratchet Strap
  • Body Material Nylon
  • Fitting Style Brass
  • Hardware Material Nylon
  • Working Load Limit 3000 lb.
  • Strap Width 2"
  • Strap Length 3 ft.
  • Assembly Strength 3,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list