LOGISTIC RATCHET STRAP,20FT X 2IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOGISTIC RATCHET STRAP,20FT X 2IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDU4
  • Mfr. Model # 5JDU4
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3241
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Yellow
  • Fitting Style Spring E-Track
  • Item Logistic Ratchet Strap
  • Hardware Material Steel
  • Body Material Polyester
  • Working Load Limit 1166 lb.
  • Strap Width 2"
  • Strap Length 20 ft.
  • Assembly Strength 3,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list