LOGISTIC RATCHET STRAP,12FT X 2IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOGISTIC RATCHET STRAP,12FT X 2IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDU2
  • Mfr. Model # 5JDU2
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3241
  • Shipping Weight 10.57 lbs

Technical Specs

  • Item Logistic Ratchet Strap
  • Colour Yellow
  • Fitting Style Spring E-Track
  • Body Material Polyester
  • Hardware Material Steel
  • Working Load Limit 1166 lb.
  • Strap Length 12 ft.
  • Strap Width 2"
  • Assembly Strength 3,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list