Skip Content
LOGISTIC RATCHET STRAP,12FT X 2IN,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOGISTIC RATCHET STRAP,12FT X 2IN,1

ANCRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16V915
  • Mfr. Model # 16V915
  • UNSPSC # 31162310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour Gray
  • For Use With E and A Track
  • Item Logistic Ratchet Strap
  • Body Material Polyester
  • Fitting Style Spring E-Track
  • Standards Meets CHP and WSTDA Requirements
  • Hardware Material Steel
  • Strap Width 2"
  • Working Load Limit 1,000 lbs.
  • Strap Length 12 ft.
  • Assembly Strength 6,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list