Skip Content
LOGISTIC CAM BUCKLE STRAP,16FTX2IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOGISTIC CAM BUCKLE STRAP,16FTX2IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DKX7
  • Mfr. Model # 1DKX7
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Gray
  • Includes -
  • Item Logistic Cam Buckle Strap
  • Body Material Polyester
  • Strap Width 2"
  • Fitting Style Spring E-Track
  • Working Load Limit 800 lbs.
  • Hardware Material Steel
  • Strap Length 16 ft.
  • Assembly Strength 2,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list