Skip Content
LOGISTIC CAM BUCKLE STRAP,12FTX2IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOGISTIC CAM BUCKLE STRAP,12FTX2IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DKX6
  • Mfr. Model # 1DKX6
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Yellow
  • Item Logistic Cam Buckle Strap
  • Includes -
  • Body Material Polyester
  • Fitting Style Spring E-Track
  • Hardware Material Steel
  • Strap Width 2"
  • Working Load Limit 800 lbs.
  • Strap Length 12 ft.
  • Assembly Strength 2,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list