Discontinued with Replacement
LOGGER POWER ENERGY 25000 KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOGGER POWER ENERGY 25000 KW

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET1735
  • Mfr. Model # 1735
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.64 lbs
Suggested Replacement Product
POWER LOGGER W/FC

Your Price: NA

Product Details

Monitor demand at 15 minute or user-defined averaging periods. Measure harmonic distortion caused by electronic loads. Improve reliability by capturing voltage dips and swells from load switching. View graphs and generate reports with included Power Log s

Technical Specs

  • Item Power and Energy Logger
  • Includes (4) Flexible Current Probes(15A/150A/3000A), Power Log Software, Voltage Leads and Clips, Color Localization Set, PC interface Cable, International AC Adapter (115/230V, 50/60 Hz), Printed English Manual, Multi Language Manual CD, Soft Carrying Case
  • Phase 3
  • Max. VA 2.49MVA
  • Crest Factor 2.83
  • Data Logging Yes
  • Display Color LCD
  • Safety Rating CAT III 600V
  • Voltage Accuracy +/-0.2% + 5 Digits
  • Power Factor 0 - 1
  • Storage 4 MB
  • Sampling Rate 0.976 mS
  • Current Accuracy +/-1%
  • Harmonic Capture Range 40th
  • Min. Transient Duration 10 mS
  • Kit Current Capability 3,000A
  • Voltage Channels 3
  • Current Channels 4
  • AC Response True RMS
  • Calibration Frequency 46 - 54, 56 - 64 Hz
  • Max. AC Amps 3,000 A
  • Max. Watts 2.49MW
  • Max. AC Voltage 480V
  • Display Resolution 320 x 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list