Skip Content
LOGGER DATA TEMP/RH W/DIG DISPLAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOGGER DATA TEMP/RH W/DIG DISPLAY

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTR200A
  • Mfr. Model # TR200A
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Product Details

Indoor temperature and relative humidity datalogger with digital display. Features visible LED warnings, memory point selection and IP65 protection. Includes RS232 cable, software, battery, and user manual.

Technical Specs

  • Accuracy +/-1 Degrees F Temp, +/-3% RH
  • Depth (In.) 0.9
  • Height (In.) 2.95
  • Includes CR2032 Battery, USB Cable, Software CD and Instructions
  • Temp. Range (F) -40 Degrees - 185 Degrees
  • Type Temperature and Humidity
  • Alarm High and Low
  • Digital Readout Yes
  • Width (In.) 2.16
  • Item Data Logger
  • Relative Humidity Range 0 - 99.9
  • Special Features LCD Display
  • Interface USB
  • Battery Life 2 Years
  • Sample Point Storage 16 KB
  • Time Intervals Adjustable
  • Software Required Included
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list