LOG BOOK/INSP 8.5IN X 11IN CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOG BOOK/INSP 8.5IN X 11IN CL

TRUCKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TKR612
  • Mfr. Model # 612
  • UNSPSC # 14111531
  • CATALOGUE PAGE # 3182
  • Shipping Weight 0.595 lbs

Product Details

Contains 31 duplicate carbonless form sets along with monthly summary sheet. Includes 60/70/120 hour recap. Perforated to allow for separate filing of each form.

Technical Specs

  • Item Drivers Daily Log With Inspection Report
  • Height 11"
  • Includes 60/70/120 Hr. Recap
  • Paper Color White/Yellow
  • Length 8.5"
  • Cover Material Card Stock
  • Width 0.25"
  • Cover Color Red/Yellow/Black
  • Number of Duplicates 2-Part Carbonless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list