Skip Content
LOG BOOK 5.5IN X 8.5IN CARBONLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOG BOOK 5.5IN X 8.5IN CARBONLESS

TRUCKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TKR512
  • Mfr. Model # 512
  • UNSPSC # 14111531
  • CATALOGUE PAGE # 3182
  • Shipping Weight 1.0 lbs

Product Details

Contains 31 duplicate carbonless form sets along with monthly summary sheet. Includes 60/70/120 hour recap.

Technical Specs

  • Item Drivers Daily Log Book (Carbonless)
  • Height 8.5"
  • Includes 60/70/120 Hr. Recap
  • Length 5.5"
  • Width 0.25"
  • Cover Material Card Stock
  • Paper Color White/Yellow
  • Number of Duplicates 2-Part Carbonless
  • Cover Color Red/Yellow/Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list