Skip Content
LOCTITE UK U-09FL URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE UK U-09FL URETHANE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29460
  • Mfr. Model # 29460
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Product Details

Loctite(R) U-09FL(TM) Hysol(R) urethane adhesive, 50 mL dual cartridge. A two-part, high performance urethane adhesive for plastic bonding with a 10 minute work life. Clear, impact resistant, high peel.

Technical Specs

  • Size 50 mL
  • Type General Bonding

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list