Skip Content
LOCTITE SI 595 CLR RTV SIL ADH SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SI 595 CLR RTV SIL ADH SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59575
  • Mfr. Model # 59575
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Superflex clear RTV silicone adhesive sealant is a general-purpose, one-part silicone adhesive sealant that cures at room temperature to form a tough rubber seal. Formulated to withstand extreme temperature cycling, UV light and ozone. 300 mL cartridge.

Technical Specs

  • Colour Clear
  • Application General Purpose Silicone Adhesive Sealant, Formulated to Withstand Extreme Temperature Cycling
  • Item Loctite(R) SI 593 Clear RTV Silicone Adhesive Sealant, 300mL Cartridge
  • Standards CFIA Listed
  • Characteristics Paste, Tough, Flexible, Resists Shrinking and Cracking
  • Full Cure Tack-Free - 30 min. Full Strength - 24 hr.
  • Temp. Range -54 Degrees C - 232 Degrees C
  • Size 300mL
  • Type Acetoxy Silicone
  • Substrates Most Surfaces (Not Recommended for Concrete)
  • Begins to Harden 10 min.
  • Specific Gravity 1.03
  • Flash Point 93 Degrees C
  • Viscosity Thixotropic paste

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list