Skip Content
LOCTITE SI 595 CLR RTV SIL ADH SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SI 595 CLR RTV SIL ADH SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40481
  • Mfr. Model # 40481
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.67 lbs

Product Details

Superflex RTV Silicone Adhesive Sealant, 190 mL Aerosol Can, Clear General-purpose, silicone adhesive sealant cures at room temperature to form a tough rubber seal. Formulated to withstand extreme temperature cycling, U.V. light and ozone exposure. Available in aluminum, black, clear, and white.

Technical Specs

  • Application General Purpose Silicone Adhesive Sealant, Formulated to Withstand Extreme Temperature Cycling
  • Item Loctite(R) SI 595 Clear RTV Silicone Adhesive Sealant, 190mL Aerosol Can
  • Characteristics Paste, Tough, Flexible, Resists Shrinking and Cracking
  • Colour Clear
  • Standards CFIA Listed
  • Full Cure 24 hr.
  • Size 190mL
  • Temp. Range -54 Degrees C - 232 Degrees C
  • Type Acetoxy Silicone
  • Begins to Harden 10 min.
  • Substrates Most Surfaces (Not Recommended for Concrete)
  • Specific Gravity 1.03
  • Flash Point 93 Degrees C
  • Viscosity Paste

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list