SEALANT SILICONE SI 594 RTV WHT 80 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALANT SILICONE SI 594 RTV WHT 80 ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59430
  • Mfr. Model # 59430
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.19 lbs

Product Details

Superflex white RTV silicone adhesive sealant is a general-purpose, one-part silicone adhesive sealant that cures at room temperature to form a tough rubber seal. Formulated to withstand extreme temperature cycling, UV light and ozone. 80 mL tube.

Technical Specs

  • Application General Purpose Silicone Adhesive Sealant, Formulated to Withstand Extreme Temperature Cycling, Uv Light, and Ozone
  • Item Super Flex(TM) Rtv Silicone Adhesive Sealant, 80mL Tube, White
  • Colour White
  • Full Cure Tack-Free - 2 hr., Full Strength - 24 hr.
  • Sealant Color Family Whites
  • Size 80mL
  • Meets UL Listed for U.S., NSF/ANSI51, CFIA
  • Begins to Harden 30 min.
  • Dry Time 2 hr.
  • VOC 3%, 30 g/L
  • Specific Gravity 1.01
  • Flash Point Greater Than 199.94 Degrees F
  • Application Temp. Range -65 Degrees F - 450 Degrees F
  • Sealant Container Tube
  • Sealant Base Silicone
  • Sealant Properties Flexible
  • Adhesive Grouping Sealant
  • Performance Temp. Range -130 Degrees F - 500 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list