Skip Content
LOCTITE SI 593 BLACK SIL ADH/SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SI 593 BLACK SIL ADH/SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38642
  • Mfr. Model # 38642
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2993
  • Shipping Weight 0.8 lbs

Product Details

General purpose black RTV silicone. Seals/bonds/mends glass, metal, plastic, fabric and rubber. Temperature resistant to 450 degrees F. Resistant to oil, water, weather and vibration.

Technical Specs

  • Item Loctite(R) SI 593 Black Silicone Adhesive Sealant, 300mL Cartridge
  • Application General Purpose Silicone Adhesive Sealant, Formulated to Withstand Extreme Temperature Cycling
  • Colour Black
  • Size 300mL
  • Type Acetoxy Silicone
  • Temp. Range -62 Degrees C - 232 Degrees C
  • Substrates Glass, metal, plastics, fabric, vinyl, weatherstripping, and vinyl tops
  • Characteristics Thixotropic Paste, Fills Large Cracks, Non-toxic, Non-flammable, Resistant to Thermal Cycling and Weathering, Flexible
  • Specific Gravity 1.01
  • Standards UL-94, CFIA listed
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Begins to Harden Tack Free: 30 min

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list