LOCTITE SI 5910 RTV SIL FLG SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE SI 5910 RTV SIL FLG SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT21746
  • Mfr. Model # 21746
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Stamped Sheet Metal Covers Where Good Oil Resistance and the Ability to Withstand High Joint-movement is Required
  • Colour Black
  • Includes Nozzle
  • Item Loctite(R) Si 5910(R), 300mL Cartridge
  • Size 300mL
  • Begins to Harden 20 min.
  • Dry Time 40 min.
  • Meets CFIA
  • Specific Gravity 1.34
  • Flash Point Greater Than 199.94 Degrees F
  • Full Cure Tack free - 40 min., Full Strength - 7 days
  • Application Temp. Range -65 Degrees F - 500 Degrees F
  • VOC 4.01%, 53.7 g/L
  • Sealant Base Silicone
  • Sealant Container Cartridge
  • Sealant Color Family Blacks
  • Performance Temp. Range -130 Degrees F - 500 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list