Skip Content
LOCTITE SI 5900 READY GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SI 5900 READY GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40480
  • Mfr. Model # 40480
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2992
  • Shipping Weight 0.78 lbs

Product Details

OEM specified product used in Ford, GM and Chrysler OE engine production facilities. Forms a tough, flexible form in place of silicone gasket. Extreme chemical resistance to hot oil. Temperature resistant to 500 degrees F (intermittent). Power Can self propelled package.

Technical Specs

  • Item Loctite(R) SI 5900 Ready Gasket Maker, 190mL Power Can
  • Size 190mL
  • Application Makes High Performance, Leak-Proof Gaskets in 1 min.
  • Colour Black
  • Temp. Range -59 Degrees C - 232 Degrees C
  • Type Oxime Silicone
  • Standards CFIA Listed
  • Substrates Plastic, Glass, Cermaic, Metal
  • Characteristics Paste, Non-Corrosive
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Specific Gravity 1.31
  • Begins to Harden Tack Free: 20 min

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list