LOCTITE SI 5900 INSTANT GASKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE SI 5900 INSTANT GASKET

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40479
  • Mfr. Model # 40479
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.8 lbs

Product Details

Instant gasket is economical with eight feet of gasket in every ounce. Return equipment to service immediately when you make leakproof gaskets in just one minute with instant gasket, 190 mL pressure can.

Technical Specs

  • Application Makes High Performance, Leak-Proof Gaskets in 1 min.
  • Colour Black
  • Item Loctite(R) SI 5900 Instant Gasket, 190mL Pressure Can
  • Characteristics Paste, Non-Corrosive
  • Standards
  • Full Cure Operating Strength 15 PSI - 1 min.
  • Includes Nozzle
  • Size 190mL
  • Type Oxime Silicone
  • Substrates Plastic, Glass, Cermaic, Metal
  • Temp. Range -59 Degrees C - 260 Degrees C
  • Specific Gravity 1.31
  • Flash Point 93 Degrees C
  • Begins to Harden Tack Free: 20 min
  • Viscosity Paste

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list