!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE SEAL SI 5900 RTV HVY BODY 300ML

FLANGE SEAL SI 5900 RTV HVY BODY 300ML

LOCTITE

FLANGE SEAL SI 5900 RTV HVY BODY 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
FLANGE SEAL SI 5900 RTV HVY BODY 300ML

FLANGE SEAL SI 5900 RTV HVY BODY 300ML

LOCTITE

Clearance Price :
$59.25 / EACH

Your Price : $118.50 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT20166
  • Mfr. Model # 20166
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1877
  • Shipping Weight 1.05 lbs

Product Details

5900 heavy body RTV silicone flange sealant has superior flexibility and adhesion accommodates joint movement. Provides instant seal, excellent oil and transmission fluid resistance. Non-corrosive, low odor, low volatility. Black, 300 mL cartridge.

Technical Specs

  • Item 5900(TM) Silicone Flange Sealant, 10.14 oz Cartridge
  • Container Size 10.14 fl oz
  • Full Cure Time 1 day
  • Maximum Operating Temperature 400 Degrees F
  • Series SI 5900
  • Product Form Paste
  • For Material Type Metal, Plastic
  • VOC Content 44.47 g/L
  • Flash Point 199.4 Degrees F
  • Specific Gravity 1.30
  • Colour Black
  • Container Type Cartridge
  • Cure Type Room Temperature
  • Minimum Operating Temperature -65 Degrees F
  • Working Time 15 min
  • For Fluid Type Oil
  • Standards CFIA Listed, NSF P1
  • Chemical Base Oxime Silicone
  • Sealant Type Gasket Sealant
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list