Skip Content
LOCTITE SI 587 RTV BLU SIL HI-PERF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SI 587 RTV BLU SIL HI-PERF

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38634
  • Mfr. Model # 38634
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2992
  • Shipping Weight 1.05 lbs

Product Details

High flexibility form in place of silicone gasket maker. Sensor safe, non-corrosive, low odor. Temperature resistant to 500 degree F (intermittent). Excellent hot oil resistance. 300 mL cartridge.

Technical Specs

  • Item Loctite(R) SI 587 RTV Blue Silicone High Performance, 300mL Cartridge
  • Size 300mL
  • Application Forms Tough Flexible Gaskets Directly on Flange, Offers Improved Adhesion to Oily Surfaces
  • Colour Blue
  • Type Oxime Silicone
  • Temp. Range Up to 482 Degrees F
  • Substrates Wide Range of Substrates
  • Characteristics Thixotropic, Oil Resistant, Non-corrosive
  • Standards UL Listed for U.S., NSF P1, CFIA, ABS
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Specific Gravity 1.31
  • Begins to Harden 10 min
  • Viscosity 235 to 305 cP

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list