Skip Content
LOCTITE SI 5049 WHITE SIL ADH SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SI 5049 WHITE SIL ADH SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1312042
  • Mfr. Model # 1312042
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1564
  • Shipping Weight 0.85 lbs

Product Details

Loctite SpeedSeal is a 1 component, fast dry RTV silicone that withstands water contact just 2 hours after application. Silicone rubber sealant replaces sealants that require a minimum 24 hrs prior to water exposure. Resistant to mold and mildew, this product features a flexible watertight seal.

Technical Specs

  • Colour White
  • Application Reliable Temporary Repairs on a Variety of Substrates
  • Item Loctite(R) SI 5049 White Silicone Adhesive Sealant, 300mL Cartridge
  • Type Silicone Wrap
  • Temp. Range -54 Degrees C - 260 Degrees C
  • Size 300mL
  • Begins to Harden 10 min.
  • Substrates Ceramics, Porcelain, Glass, Fibreglass Composites, Enamel, Aluminium, Stainless Steel, Wood, and Wallboard
  • Viscosity 85 - 140 CP
  • Specific Gravity 1.03
  • Standards OSHA
  • Full Cure 24 hr.
  • Characteristics Self Fixing
  • Flash Point 93 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list