Skip Content
LOCTITE SF F720 BLK TOUGH RUBR CTNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SF F720 BLK TOUGH RUBR CTNG

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT34980
  • Mfr. Model # 34980
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Black
  • Size 1 gal.
  • Dry Time 5 min.
  • Coverage 0.000065 m
  • VOC Content 67.0 %, 556 g/l
  • Standards OSHA,GHS,CERCLA,SARA,TSCA,
  • Item Tough Rubber Coating

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list