PAINT STRIPPER SF 790 18 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT STRIPPER SF 790 18 OZ

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT79040
  • Mfr. Model # 79040
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

CHISEL(R) paint stripper/gasket remover. Removes gaskets from any type of assembly in 10 to 15 minutes. Prepares metal parts for new gaskets, eliminating scraping and sanding. Works on wood, non-corrosive on aluminum.

Technical Specs

  • Application Removal of Gaskets / Surface Cleaning
  • Flash Point (F) Less Than 41 Degrees F
  • Item Loctite(R) Chisel(R) Aerosol 18 oz.
  • Size 18 oz.
  • Package Quantity 1
  • Type Methylene Chloride
  • VOC (%) 30 Degrees
  • Specific Gravity 0.789
  • Colour Gray to Off-White
  • Standards CFIA
  • Container Type 18 oz. Aerosol Can
  • Features Penetrates Surface, Works Rapidly
  • Net Weight (Oz.) 18 oz.
  • Base Methylene Chloride
  • Methylene Chloride 60-100%

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list