!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LOCTITE SF 7840 CLNR + DEGREASER

LOCTITE SF 7840 CLNR + DEGREASER

LOCTITE

LOCTITE SF 7840 CLNR + DEGREASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCTITE SF 7840 CLNR + DEGREASER

LOCTITE SF 7840 CLNR + DEGREASER

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT82249
  • Mfr. Model # 82249
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
CLEANER DEGREASER SF 7840 24 FL OZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.07 / EACH

EHC: EHC :

Product Details

Natural blue cleaner and degreaser, biodegradable all-purpose industrial strength, concentrated, can be economically diluted with water, meets requirements of USDA for incidental food contact, contains no ODCs, 24 fl. oz. spray bottle.

Technical Specs

  • Item Cleaner Degreaser
  • Recommended Dilution 1:2
  • Dielectric Strength Undetermined
  • Fragrance Unscented
  • Net Weight 24 oz.
  • VOC Content 0.05%
  • Flash Point None to Boiling

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list