Skip Content
LOCTITE SF 7649  PRIMER (ACETONE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SF 7649 PRIMER (ACETONE)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT19269
  • Mfr. Model # 19269
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1578
  • Shipping Weight 0.24 lbs

Product Details

7468 primer N is solvent based that features very long on-part life. Use to speed cures of all Loctite Anaerobic produces and ensue proper cure on inactive metals. Ideal for cure conditions below room temperature.

Technical Specs

  • Colour Clear, Green
  • Application Anaerobic
  • Item 1.75 fl. oz. Spray Bottle
  • Type Loctite(R) 7649(TM) Primer N(TM)
  • Dry Time 70 sec.
  • On-Part Life 30 days
  • VOC (%) 1.48%, 11.7 g/L
  • For Use With Anaerobics on Passive Metals or Inert Surfaces
  • Flash Point (F) -2.2 Degrees F
  • Size 1.75 oz.
  • Size (Oz.) 1.75 oz.
  • Package Quantity 1
  • Standards ASTM D-5363 for New Designs, NSF P1, mil-S-2,2473E for Existing Designs, NSF/ANSI 61, CFIA Listed
  • Viscosity 2 cP
  • Specific Gravity 0.79

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List