!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEANER SF 7611 PRO STRENGTH 19 OZ

CLEANER SF 7611 PRO STRENGTH 19 OZ

LOCTITE

CLEANER SF 7611 PRO STRENGTH 19 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER SF 7611 PRO STRENGTH 19 OZ

CLEANER SF 7611 PRO STRENGTH 19 OZ

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT30548
  • Mfr. Model # 30548
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Product Details

Pro strength parts cleaner aggressively penetrates, dissolves and removes oil and grease from parts. Dries quickly with no residue. Contains no ODCs. Dissolves and cleans residue deposited during normal operation of gasoline engine powered equipment.

Technical Specs

  • Item Surface Cleaner
  • Container Type Aerosol Can
  • For Use on Adhesive Type General Purpose Adhesives
  • Specific Gravity 1.62
  • Base Type Solvent-Based
  • Viscosity 1 cP
  • Base Solvent
  • Features Eliminates Contamination, Fast Evaporation, Leaves No Residue, No Ozone Depleting Solvents
  • Container Size 19 fl oz
  • Cured Colour Clear
  • Product Type Surface Cleaner
  • Series SF 7611
  • Standards CFIA
  • Primary Applications Surface Cleaner
  • Dry Time 1 min

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list