LOCTITE SF 754 RUST TREATMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE SF 754 RUST TREATMENT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT75430
  • Mfr. Model # 75430
  • UNSPSC # 31211803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

One-step rust treatment goes on white and converts rust to a durable black, metal-protective coating in 10 minutes. Use as a primer or finish coat. 1 quart bottle

Technical Specs

  • Colour Opaque
  • Item Rust Treatment
  • Dry Time 20 min.
  • Size 1 qt.
  • Standards ABS, CFIA
  • For Use With Brush Or Commercial Sprayer
  • VOC Content 110 g/L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list