Skip Content
LOCTITE SF 7471  PRIMER (ACETONE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SF 7471 PRIMER (ACETONE)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT19267
  • Mfr. Model # 19267
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1578
  • Shipping Weight 0.26 lbs

Product Details

7471(TM) Primer(TM). A solvent-based primer that speeds the cure of all Loctite brand anaerobic adhesives and ensures proper cure on inactive metals. 1.75 fl. oz. (52 ml) bottle.

Technical Specs

  • Item 1.75 fl. oz. Spray Bottle
  • Application Anaerobic
  • Colour Amber
  • Dry Time 70 sec.
  • On-Part Life 7 days
  • Type Loctite(R) 7471(TM) Primer T(TM)
  • VOC (%) 13.3%, 106 g/L
  • Flash Point (F) 17.6 Degrees F
  • For Use With Anaerobic Adhesives and Sealants
  • Size 1.75 oz.
  • Package Quantity 1
  • Size (Oz.) 1.75 oz.
  • Standards ASTM D-5363 for New Designs, mil-S-2,2473E for Existing Designs
  • Specific Gravity 0.7953
  • Viscosity 2 cP

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list