Skip Content
LOCTITE SF 7452 ACCELERATOR (ACET) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SF 7452 ACCELERATOR (ACET)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT18637
  • Mfr. Model # 18637
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1578
  • Shipping Weight 0.07 lbs

Product Details

7453 tak pak accelerator, with aggressive cleaning properties, promotes the cure speed of all Loctite cyanoacrylated adhesives, 0.7 fl. oz. Metered Mist.

Technical Specs

  • Application All Cyanoacrylates
  • Colour Clear/Amber
  • Item 0.7 fl. oz. Metered Mist
  • Type Loctite(R) 7452(TM) Tak Pak(R) Accelerator
  • Dry Time 30 sec.
  • On-Part Life 1 min.
  • VOC (%) 1.02%, 80 g/L
  • Flash Point (F) 1.4 Degrees F
  • For Use With Cyanoacrylate Adhesives
  • Package Quantity 1
  • Size 0.7 oz.
  • Size (Oz.) 0.7 oz.
  • Viscosity 0.3 - 0.5 cP
  • Specific Gravity 0.7926
  • Standards MIL-4,6050C

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List