Skip Content
LOCTITE SF 7452 ACCELERATOR (ACET) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SF 7452 ACCELERATOR (ACET)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT18580
  • Mfr. Model # 18580
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 1578
  • Shipping Weight 0.24 lbs

Product Details

7453 tak pak accelerator, with aggressive cleaning properties, promotes the cure speed of all Loctite cyanoacrylated adhesives, 1.75 fl. oz. spray bottle.

Technical Specs

  • Colour Clear/Amber
  • Application All Cyanoacrylates
  • Item 1.75 fl. oz. Spray Bottle
  • Dry Time 30 sec.
  • On-Part Life 1 min.
  • Type Loctite(R) 7452(TM) Tak Pak(R) Accelerator
  • VOC (%) 1.02%, 80 g/L
  • Flash Point (F) 1.4 Degrees F
  • For Use With Cyanoacrylate Adhesives
  • Size 1.75 oz.
  • Package Quantity 1
  • Size (Oz.) 1.75 oz.
  • Viscosity 0.3 - 0.5 cP
  • Standards MIL-4,6050C
  • Specific Gravity 0.7926

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list