LOCTITE SF 7387 ACTIVATOR (HEPT/IA) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE SF 7387 ACTIVATOR (HEPT/IA)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT21088
  • Mfr. Model # 21088
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1578
  • Shipping Weight 0.5 lbs

Product Details

Activators are specially-engineered curing agents for structural adhesives. This activator promotes the cure of most Loctite brand acrylic adhesives. This is a flammable product. 4.5 oz aerosol.

Technical Specs

  • Application Structurals
  • Flash Point (F) -24.8 Degrees F
  • Colour Light Brown
  • For Use With Toughened Acrylic Adhesives
  • Item 4.5 oz. Aerosol Can
  • Size 4.5 oz.
  • Type Loctite(R) 7387(TM) Depend(R) Activator
  • Dry Time 2 hr.
  • Viscosity 1 - 2 cP
  • Specific Gravity 0.78
  • On-Part Life 2 hr.
  • Package Quantity 1
  • Size (Oz.) 4.5 oz.
  • VOC (%) 83.84%, 645.1 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list