Skip Content
LOCTITE SF 7387 ACTIVATOR (HEPT/IA) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SF 7387 ACTIVATOR (HEPT/IA)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT18862
  • Mfr. Model # 18862
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • VOC (%) 83.84%, 645.1 g/L
  • On-Part Life 2 hr.
  • Application Structurals
  • Colour Light Brown
  • Flash Point (F) 24.8 Degrees F
  • Item 1 qt. Can
  • Package Quantity 1
  • For Use With Toughened Acrylic Adhesives
  • Type Loctite(R) 7387(TM) Depend(R) Activator
  • Size (Oz.) 32 oz.
  • Size 1 qt.
  • Dry Time 2 hr.
  • Specific Gravity 0.78
  • Viscosity 1 - 2 cP

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list