Skip Content
LOCTITE SF 7070 ODC-FREE CLNR/DEGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE SF 7070 ODC-FREE CLNR/DEGR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT22355
  • Mfr. Model # 22355
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1607
  • Shipping Weight 1.23 lbs

Product Details

ODC-free cleaner and degreaser is a non-aqueous, hydrocarbon-based solvent designed for genera-purpose industrial cleaning. Safe on aluminum, rubber and most plastics, and will not cause flash rusting on water-sensitive parts. 15 oz. aerosol.

Technical Specs

  • Item 425 g (15 oz.) Aerosol
  • Fragrance Unscented
  • Cleaner Container Type Aerosol Can
  • Cleaner NSF Rating K1
  • Cleaner Solvent Base Solvent
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Facility Maintenance
  • Cleaner Container Size 15 oz.
  • Cleaner Item Cleaner/Degreaser
  • Standards NSF Category K1
  • Recommended Dilution Ready to Use
  • Sub-Category Cleaner/Degreaser
  • VOC Content 100%
  • Contains Hydrocarbon Blend
  • Flash Point 190.4 Degrees F
  • Cleaner VOC Range Greater than 50% / 500 g/L

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list