Skip Content
LOCTITE RTV CLEAR SILICONE ADH SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE RTV CLEAR SILICONE ADH SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38617
  • Mfr. Model # 38617
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2993
  • Shipping Weight 0.24 lbs

Product Details

RTV clear silicone adhesive/sealant. General purpose clear RTV silicone. Seals/bonds/mends glass, metal, plastic, fabric and rubber. Temperature resistant to 450 degrees F. Resistant to oil, water, weather, and vibration.

Technical Specs

  • Size 80mL
  • Item Loctite RTV Clear Silicone Adhesive Sealant, 80mL Tube
  • Application Potting, Coating, or Sealing
  • Colour Clear
  • Type Acetoxy Silicone
  • Substrates Most Surfaces (Not Recommended for Concrete)
  • Characteristics Thixotropic Resists Thermal Cycling, UV Light, and Ozone
  • Standards OSHA
  • Specific Gravity 1.01
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Temp. Range -65 Degrees F - 450 Degrees F
  • Begins to Harden 10 min
  • Viscosity Thixotropic paste

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list