LOCTITE PC 9462 BACKING MAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE PC 9462 BACKING MAT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1324545
  • Mfr. Model # 1324545
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1562
  • Shipping Weight 25.02 lbs

Product Details

100% solid epoxy compound for backing wear plates in cone crushers and grinding mills. Provides high compressive strength and impact resistance. High volumetric stability eliminates gaps between liners. Nonflammable. Pourable compound requires no melting or special equipment.

Technical Specs

  • Includes Two Components
  • Application General Purpose Epoxy
  • Size 2 gal.
  • Type Epoxy
  • Mixing Ratio 1:1
  • Functional Cure 4-8 hr.
  • Full Cure 3 - 5 days
  • Epoxy Color Tan
  • Item Nordback(TM) Backing Material, 2 gal. Kit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list