FLOOR FILL PC 9416 40 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR FILL PC 9416 40 LB

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT99365
  • Mfr. Model # 99365
  • UNSPSC # 13111037
  • CATALOGUE PAGE # 1618
  • Shipping Weight 40.0 lbs

Product Details

Loctite Fixmaster floor fill. Three-component , grey in colour. 100% solids, self-leveling, will not shrink. Compressive strength to 15,000 psi. Corrosion and chemical resistance. 40 to 60 minute working time. Full cure in 24 hours. 40 lb kit.

Technical Specs

  • Item 40 lb Kit
  • Application Concrete Repair and Grouting
  • Colour Gray
  • Coverage 532 in³ per 40 lbs. kit
  • Includes Resin, hardener, filler
  • Characteristics Chemical Resistant, Non-Shrinking, Self Leveling
  • VOC Less Than 1.0%, Less Than 1g/L
  • Number of Components 3
  • Flash Point Greater Than 212 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list