Skip Content
LOCTITE PC 9416 FLOOR FILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE PC 9416 FLOOR FILL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT99361
  • Mfr. Model # 99361
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1618
  • Shipping Weight 11.29 lbs

Product Details

Loctite Fixmaster floor fill. Three-component , grey in colour. 100% solids, self-leveling, will not shrink. Compressive strength to 15,000 psi. Corrosion and chemical resistance. 40 to 60 minute working time. Full cure in 24 hours. 10 lb kit.

Technical Specs

  • Item Loctite(R) Fix master(R) Floor Fill(TM), 10 lbs. Kit
  • Application Repairing Holes in Floors, Spelled Areas, Ramps, Stairs, Cracks in Floors and for Use in Grouting Applications
  • Includes Three Components
  • Size 10 lbs.
  • Coverage 230 cu.in./gal.
  • Type Epoxy
  • Mixing Ratio 4.6 : 1 to 9.8
  • Temp. Range (F) -30 Degrees C - 110 Degrees C
  • Full Cure 40 - 60 min.
  • Functional Cure 40 - 60 min.
  • Work Life 40 - 60 min.
  • Epoxy Color Gray
  • Shear Strength (PSI) 13100 PSI

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List