LOCTITE PC 9410 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.



  • Item # LCT95555
  • Mfr. Model # 95555
  • UNSPSC # 13111037
  • Shipping Weight 53.05 lbs

Product Details

Loctite Fixmaster Magna-Crete in a 5 gallon kit. Two component gray in colour. Fast setting with a working time of 5 to 20 minutes. Bonds to old and new concrete as well as most construction materials including wood and steel. Freeze and thaw cycle resist

Technical Specs

  • Item 5 gal. Kit
  • Application Concrete Repair and Grouting
  • Colour Gray
  • Includes Cement and Activator
  • VOC Less Than 1.0%, Less Than 1g/L
  • Characteristics Very high early strength, 2-Part, Rapid Set Time
  • Coverage 0.45 m2 @ 0.64 cm Thick/4.54 kg (1 gal.)
  • Number of Components 2
  • Flash Point Greater Than 212 Degrees F
  • Meets OSHA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list