Skip Content
LOCTITE PC 7257 SUMMER ADDITIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCTITE PC 7257 SUMMER ADDITIVE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40271
  • Mfr. Model # 40271
  • UNSPSC # 13111037
  • CATALOGUE PAGE # 1618
  • Shipping Weight 1.05 lbs

Product Details

Summer additive for Loctite Fixmaster Magna-Crete.

Technical Specs

  • Item Magnacrete Summer Additive 1 lb tub
  • Colour White
  • Application Concrete Repair and Grouting
  • Container Type 1 lbs. Tub
  • Begins to Harden 5 min.
  • Size 1 lbs.
  • For Use With Magna-Crete and Magna-Grout (PC 7257 and PC 9620)
  • Dry Time 5 min.
  • Adheres To Concrete and construction materials (wood, steel, etc)
  • Coverage 0.45 m2 @ 0.64 cm Thick/4.54 kg (1 gal.)
  • VOC Not Specified
  • Characteristics Fast Setting, Freeze/ Thaw Resistant
  • Functional Cure 10 min.
  • Number of Components 1
  • Dry Time Recoat 5 min.
  • Dry Time Tack Free 5 min.
  • Includes Summer additive
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List