LOCTITE PC 7254 ALUMINUM PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE PC 7254 ALUMINUM PUTTY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT97463
  • Mfr. Model # 97463
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes Resin and Hardener
  • Application Repairing Non Structural Defects in Aluminium Castings, or for Use Where An Aluminium Finish is Desired
  • Colour Grey
  • Item Loctite(R) Fix master(R) Aluminium Putty, 1 lbs. kit
  • Max. Temp. 95 Degrees C
  • Container Type 1 lbs. Kit
  • Size 1 lbs.
  • Temp. Range -30 Degrees - 95 Degrees C
  • Shear Strength 2015 PSI
  • Compound Style Epoxy
  • Type Epoxy
  • Tensile Strength 4230 PSI
  • Characteristics Castable, rebuilds worn parts, non-rusting, bonds well to metals, will not sag or shrink
  • Mixing Ratio 4:1
  • Shelf Life 2 yr.
  • Standards NAVSEA, ABS, NEHC, CFIA Listed
  • Full Cure 6 hr.
  • Viscosity 1,50,0000 - 2,60,0000
  • Functional Cure 1 hr.
  • Primer No
  • Work Life 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list