Skip Content
LOCTITE PC 7218 WEARING COMPOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE PC 7218 WEARING COMPOUND

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1324008
  • Mfr. Model # 1324008
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1562
  • Shipping Weight 6.33 lbs

Product Details

Large ceramic beads and fine silicon carbide in a high performance epoxy system protect against sliding abrasion to 250 degree F. Non-sagging, trowelable.

Technical Specs

  • Item Nordbak(R) Wearing Compound, 5 lbs. Kit
  • Application Protect and Repair Areas of High Wear on Machinery
  • Size 5 lbs.
  • Temp. Range (F) -30 Degrees C - 120 Degrees C
  • Mixing Ratio 2:1
  • Type Epoxy
  • Functional Cure 30 min.
  • For Use With Cyclone, Separator Bodies, Dust Collectors, Exhausters, Pump Liners, Impellers, Fan Blades, Housings, Chutes, Hoppers, Elbows, Transition Points
  • Includes Resin and Hardener
  • Coverage 2 ft.
  • Full Cure 7 hr.
  • Epoxy Container Can
  • Epoxy Color Gray
  • Work Life 30 min.
  • Epoxy Max. Temp 200 Degrees to 249 Degrees F

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List