LOCTITE PC 7218 WEARING COMPOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE PC 7218 WEARING COMPOUND

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1323940
  • Mfr. Model # 1323940
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1562
  • Shipping Weight 29.03 lbs

Product Details

Large ceramic beads and fine silicon carbide in a high performance epoxy system. Protects against sliding abrasion to 250 degree F. Non-sagging, trowelable.

Technical Specs

  • Application Protect and Repair Areas of High Wear on Machinery
  • Size 25 lbs.
  • Temp. Range (F) -30 Degrees C - 120 Degrees C
  • Mixing Ratio 2:1
  • Type Epoxy
  • Full Cure 7 hr.
  • For Use With Cyclone, Separator Bodies, Dust Collectors, Exhausters, Pump Liners, Impellers, Fan Blades, Housings, Chutes, Hoppers, Elbows,Transition Points
  • Includes Resin and Hardener
  • Coverage 2 ft.
  • Functional Cure 30 min.
  • Work Life 30 min.
  • Epoxy Color Gray
  • Series PC 7218
  • Epoxy Container Can
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Item Nordbak(R) Wearing Compound, 25 lbs. Kit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list