LOCTITE PC 3965 FAST SET STEEL EP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE PC 3965 FAST SET STEEL EP

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT96604
  • Mfr. Model # 96604
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application Casting Metal Parts and Pouring Molds, Parts and Fixtures
  • Includes Two Components
  • Size 50mL
  • Temp. Range (F) -30 Degrees C - 95 Degrees C
  • Type Epoxy
  • Mixing Ratio 1:1
  • Full Cure 10 - 15 min.
  • Functional Cure 4 - 6 min.
  • Shear Strength (PSI) 3460 PSI
  • Epoxy Color Gray
  • Epoxy Container Dual-Cartridge
  • For Use With Mfr. No. 983531
  • For Use On Metal
  • Coverage Dependent on Substrate
  • Series PC 3965
  • Work Life 3 min.
  • Epoxy Max. Temp 200 Degrees to 249 Degrees F
  • Structural Adhesive Type Epoxy Adhesive
  • Item Loctite(R) Fix master(R) Fast Set Steel Epoxy, 50mL Dual Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list