LOCTITE MR GS1 GASKET SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE MR GS1 GASKET SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT30512
  • Mfr. Model # 30512
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1582
  • Shipping Weight 0.73 lbs

Product Details

Gasket sealant #1 is reliable, paste-like gasket sealant/dressing/coating. Sets quickly to a hard set and is recommended for rigid, permanent assemblies. Use to 400 degrees F. Resistant to gasoline and other solvents. Tested to MIL-S-45180 D.

Technical Specs

  • Application Rigid Permanent Gasket Assemblies
  • Colour Red, Brown
  • Item Loctite(R) MR Gasket Sealant #1, 7 oz. Tube
  • Standards CFIA Listed
  • Full Cure 24 hrs
  • Size 7 oz.
  • Temp. Range -54 Degrees C - 204 Degrees C
  • Type Fast Dry, Rigid Cure
  • Begins to Harden 2 hr.
  • Characteristics Fast Dry, Rigid Cure
  • Specific Gravity 1.6
  • Viscosity 75000 to 110000 cP
  • Substrates Excellent for Sealing Rigid, Permanent Assemblies

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list