Skip Content
LOCTITE MR 5414  BLACK CONTACT ADH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE MR 5414 BLACK CONTACT ADH

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT30540
  • Mfr. Model # 30540
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1571
  • Shipping Weight 0.39 lbs

Product Details

Black contact adhesive is fast-drying, neoprene-based adhesive bonds rubber, insulation, weather stripping, and other porous materials. Sets to a tack-free surface in 3-4 minutes. Withstands freezing temperatures and resists 180 degrees F, 5 oz. tube.

Technical Specs

  • Colour Black Gel
  • Temp. Range -29 - 82 Degrees C
  • Item 5 fl. oz. Tube, Black
  • Type Neoprene Rubber
  • Material Contact Cement
  • Application Weather Stripping and General Purpose Bonding
  • Size 5 oz.
  • Begins to Harden 5 - 15 min.
  • Characteristics Air-Drying
  • Substrates Black-Colored Fabrics, Rubbers, Weatherstripping, and Other Porous Materials
  • Standards CFIA Listed
  • Specific Gravity 0.88
  • VOC Content 51%, 452 g/L
  • Functional Cure 5 - 15 min.
  • Curing Time 24 hr.
  • Work Life 15 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list